0 items

Delta Faucet Victorian® Shower Trim Kit with Single Lever Handle, Multifunction Showerhead and Volume Control (Trim Only)

DT18255

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray jets rotate 30°, and from stream to spray for enhanced shower experience
  • Handle Type: Lever
  • Handle adjusts volume, dial on handle controls temperature
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Required accessories: Rough-in valve: R18224
  • Separate volume and temperature controls for maximum comfort
  • Touch-Clean® showerhead with dual-spray function for full- or massage-spray patterns
  • Trim only
  • Victorian

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Victorian®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
WaterSense Labeled
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday