Flange Tub and Shower in Brilliance Polished Nickel

You last purchased this on
 
Delta Faucet

Siderna® Flange Tub and Shower in Brilliance Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Siderna® Flange Tub and Shower in Brilliance Polished Nickel

  • Fast #
  • Part #DRP51034PN
  • Item #4919262
  • Manufacturer Part #RP51034PN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Faucet Part Type:
Flange
Fits Brand:
Delta
GSA Approved:
No
Height:
31/100 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
31/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.07 lb