Delta Faucet

Signature® Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #D470PROMODST  |  Manufacturer Part #470-PROMO-DST

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 8" installation
  • Optiol escutcheon included for use with additiol mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Signature®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

NSF Certified: No

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 10 in

Spout Reach: 9 in

Spout Swivel: 120°

Spout Type: [Low Arc, Swivel]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No