Zinc Single Lever Handle Kit for Shower Units in Polished Chrome
Silverton Zinc Single Lever Handle Kit for Shower Units in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- Yes
- Collection:
- Silverton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Length:
- 6-3/20 in
- Material:
- Zinc
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.34 lb
- Width:
- 3-3/10 in