Single Function Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D57740SS
  • Item #3698987
  • Manufacturer Part #57740-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in minutes
  • Spray settings include: Full Body spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • 1-setting shower head
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-14/25 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
7-69/100 in
IAPMO Listed -:
Yes
Length:
7-11/16 in
Maximum Height:
7-69/100 in
NSF Certified:
No
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.705 lb
Width:
7-11/16 in