Single Function Showerhead in Matte Black

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Showerhead in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #DRP62283BL
  • Item #7779626
  • Manufacturer Part #RP62283BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 6-1/2 in. square finished spray face
  • SpotShield™ Technology helps your shower head and hand shower stay cleaner, longer by resisting water spots and fingerprints
  • Touch-Clean® raincan shower head
  • Spray settings include: Full body spray, full spray with massage, massaging spray, shampoo rinsing spray, and pause
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Coordinates perfectly with the Delta Dryden bath collection
  • Installs in minutes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
EPA Compliant:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Handle Material:
Plastic
Height:
3-1/16 in
IAPMO Listed -:
No
Length:
6-9/16 in
Maximum Height:
6-1/2 in
NSF Certified:
No
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Contemporary, Modern
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.354 lb
Width:
6-9/16 in