Single Function Showerhead in Chrome
Universal Showering Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Single-setting shower head
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2Okinetic® spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-7/8 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 3-22/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.65 lb