Single Function Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP70175CZ
  • Item #4428323
  • Manufacturer Part #RP70175CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Single-setting shower head
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Diameter:
5-13/32 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
2-39/64 in
IAPMO Listed -:
No
Maximum Height:
2-61/100 in
NSF Certified:
No
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.95 lb