Delta Faucet
Single Function H2Okinetic® Showerhead in Matte Black
Part #DRP70175BL | Item #7303295 | Manufacturer Part #RP70175BL
Product Details
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Installs in minutes
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Brand Model Compatibility: Delta
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Matte Black
Color Finish Category: Blacks
Deck Plate Included: No
Depth: 5-41/100 in
Diameter: 5-13/32 in
Faucet Connection Size: 1/2 in
Faucet Material: Plastic
Flow Rate: 2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Plastic
Height: 2-61/100 in
Material: Plastic
Material Type: ABS
Maximum Height: 2-61/100 in
NSF Certified: No
Shape: Round
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Side Spray: No
Smart Home Enabled: No
Spray Type: H2Okinetic®
Type: Faucet
WaterSense Labeled: Yes
Weight: 0.82