Delta Faucet

Single Function H2Okinetic® Showerhead in Stainless

Part #DRP46384SS  |  Manufacturer Part #RP46384SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 4-3/4 in

Diameter: 3-1/4 in

End Connection 1: Threaded

End Connections: Threaded

Faucet Material: Metal

Fitting Size 1: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 3-1/4 in

IAPMO Listed: Yes

Length: 4-3/4 in

Material: Metal

Maximum Height: 3-1/4 in

Shower Arm Reach: 4-3/4 in

Showerhead Flow Rate: 1.5

Showerhead Function: Single

Side Spray: No

Spray Type: H2Okinetic®

Type: Faucet

WaterSense Labeled: Yes

Weight: 0.59