Single Function Full Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Full Showerhead in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Full Showerhead in Brilliance® Stainless

  • Fast #
  • Part #DRP54752SS
  • Item #3754591
  • Manufacturer Part #RP54752SS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Single-setting shower head
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2Okinetic® spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
3-7/8 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-1/2 in
IAPMO Listed -:
Yes
Maximum Height:
3-22/25 in
NSF Certified:
No
Pause Control:
No
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.74 lb