Single-function Rain Soft Showerhead in Polished Chrome

You last purchased this on
 
Delta Faucet

Single-function Rain Soft Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single-function Rain Soft Showerhead in Polished Chrome

  • Fast #
  • Part #D52159
  • Item #7797482
  • Manufacturer Part #52159
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Shower arm and flange sold separately
  • Single setting Soft Rain spray shower head
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Ball connector swivel angle is 36° (18 per side)
  • Metal ball connector for durability
  • Square shower head
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-19/50 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
IAPMO Listed -:
No
Length:
11-3/4 in
Material:
Metal
Maximum Height:
11-3/4 in
NSF Certified:
No
Pressure - Maximum:
80 psi
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Soft Rain
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
7.147 lb
Width:
11-3/4 in