Single Handle Floor Mount Tub Filler Trim inStainless
Single Handle Floor Mount Tub Filler Trim inStainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
- Coordinating hand shower included
- Trim kit only, must purchase rough-in kit separately
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
- Gives you the feeling of more water without using more water
- Hand shower includes double check valves for backflow protection
- H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Spray settings include: H2OKinetic spray
- Single hole floor-mount installation
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Depth:
- 12-47/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Maximum Height:
- 44-19/50 in
- Number of Handles:
- Single Handle
- Spout Height:
- 44-19/50 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-3/4 in
- Type:
- DT47776SSFL
- WaterSense Labeled:
- Yes
- Weight:
- 21.658 lb