0 items

Delta Faucet Single Handle Lever Kit

DRP47154

Color Finish

Starting at $31.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday