Delta Faucet

Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Part #DT14403CZT2O  |  Manufacturer Part #T14403-CZT2O

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Battery Size: AAA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 10 in

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 7-11/16 in

Escutcheon Width: 7-11/16 in

Faucet Connection: Universal

Faucet Type: Tub & Shower Faucet

Flow Rate: 2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 12 in

IAPMO Listed: No

Maximum Height: 12 in

NSF Certified: No

Number of Handles: Single Handle

Power Source: Battery

Showerhead Flow Rate: 2.0

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Reach: 6-69/100 in

Spray Type: [Full Body, H2Okinetic® Spray, Pause]

Trim Only: Yes

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 5