0 items

Delta Faucet Ashlyn® Single-Handle Tub Only Trim (Trim Only)

DT14164

Color Finish

Starting at $105.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle adjusts temperature
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue pad print temperature indicator on handle
  • Single function pressure balance cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Spout Reach
7-15/16 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday