0 items

Delta Faucet Arzo® Single Lever Handle Centerset Lavatory Faucet with Lever Handle

D586LFMPU

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 or 3-hole 4" installation
  • ADA Compliant
  • Complete suite of matching bath accessories available
  • Metal pop-up
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Arzo®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-3/4 in
Spout Reach
4-1/4 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday