0 items

Delta Faucet Single Lever Handle Insert in Polished Chrome

DA72

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Accent piece for H72 handle bases
  • Chrome
  • Finish guaranteed not to tarnish or corrode
  • For use on tub/shower faucets

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-9/10 in
Material
Brass
Number of Handles
Single Handle
Width
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday