0 items

Delta Faucet Lahara® Single Lever Handle Kit

DRP51307

Color Finish

Starting at $15.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Lahara®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday