0 items

Delta Faucet Dryden™ Single Lever Handle Kit

DRP52587

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For 14 series shower applications
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday