Single Lever Handle Kit with Cartridge Polished Chrome

You last purchased this on
 
Delta Faucet

Single Lever Handle Kit with Cartridge Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Lever Handle Kit with Cartridge Polished Chrome

  • Fast #
  • Part #DRP32106
  • Item #1390978
  • Manufacturer Part #RP32106
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes vandal resistant flow control aerator
  • Includes 3" lever blade handles
  • For 1700 series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.05 lb