Delta Faucet

Single Lever Handle Kit with Screw Set in Polished Chrome

Part #DRP60095  |  Manufacturer Part #RP60095

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 6 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.32