0 items

Delta Faucet Dryden™ Single Lever Handle Shower Trim (Trim Only)

DT14251

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Assembled dimensions: 9" x 8-15/16" x 7"
  • Flow rate: 2.5 gpm at 80 psi
  • Pressure balance cartridge maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Soft, rubber spray holes
  • Spray setting: full body
  • Trim kit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/4 in
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday