0 items

Delta Faucet Addison™ Single Lever Handle Tub and Shower Trim (Trim Only)

DT17T492

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Addison™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday