0 items

Delta Faucet Ashlyn® Single Lever Handle Valve Trim

DT14064

Color Finish

Starting at $90.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle adjusts temperature
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue pad print temperature indicator on handle
  • Single function pressure balance cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Length
6 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday