0 items

Delta Faucet Leland® Single Metal Lever Handle

DRP51424

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal lever handles

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Leland®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday