Single Raincan Showerhead in Polished Nickel

This product has been replaced by

Delta Faucet Lumicoat™ Polished Nickel Single Function Soft Rain Spray Showerhead
Delta Faucet Single Function Showerhead in Lumicoat™ Polished Nickel
Manufacturer Part #52159-PN-PR25
You last purchased this on
 
Delta Faucet

Single Raincan Showerhead in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Lumicoat™ Polished Nickel Single Function Soft Rain Spray Showerhead
Delta Faucet Single Function Showerhead in Lumicoat™ Polished Nickel
Manufacturer Part #52159-PN-PR25
Delta Faucet

Single Raincan Showerhead in Polished Nickel

  • Fast #
  • Part #D52159PN25
  • Item #7797584
  • Manufacturer Part #52159-PN25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Shower arm and flange sold separately
  • Single setting Soft Rain spray shower head
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Ball connector swivel angle is 36° (18 per side)
  • Metal ball connector for durability
  • Square shower head
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Metal
Height:
11-3/4 in
IAPMO Listed -:
No
Length:
11-3/4 in
NSF Certified:
No
Pressure - Maximum:
80 psi
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Raincan
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/8 in