Delta Faucet Single Setting Slide Bar Hand Shower

D51579

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Includes 82 in. hose
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Height
24-5/8 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Height
24-5/8 in
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
Single
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday