Single Function Rain Showerhead in Brilliance® Champagne Bronze
This product has been replaced by
Manufacturer Part #52158-CZ-PR
Universal Showering Single Function Rain Showerhead in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Shower arm and flange sold separately
- Single setting soft rain spray shower head
- Standard 1/2 in.-14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Ball connector swivel angle is 36° (18 per side)
- Metal ball connector for durability
- Round shower head
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 3-19/50 in
- Diameter:
- 11-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in