Single Function Showerhead in Brilliance® Champagne Bronze
Universal Showering Single Function Showerhead in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Shower arm and flange sold separately
- Single setting soft rain spray shower head
- Standard 1/2 in.-14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Ball connector swivel angle is 36° (18 per side)
- Metal ball connector for durability
- Backed by Delta faucet’s lifetime limited warranty
- Square shower head
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Style:
- Contemporary
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in