Single Soft Rain Spray Showerhead in Matte Black

Part #D52158BL  |  Item #7797630  |  Manufacturer Part #52158-BL

$ 539.25 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Shower arm and flange sold separately
  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Metal ball connector for durability
  • Ball connector swivel angle is 36° (18 per side)
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single setting Soft Rain spray shower head
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Round shower head

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-19/50 in

Diameter: 11-3/4 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Height: 11-3/4 in

IAPMO Listed: No

Maximum Pressure: 80 psi

NSF Certified: No

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Soft Rain Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 2-2/8 in