Single Function Showerhead in Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Single Function Showerhead in Stainless

  • Fast #
  • Part #D52159SS25
  • Item #7797591
  • Manufacturer Part #52159-SS25
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy to install
  • For use with ceiling-mounted or extended wall-mounted shower arm applications
  • Shower arm and flange sold separately
  • Single setting Soft Rain spray shower head
  • Standard 1/2"-14 NPT pipe fitting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Ball connector swivel angle is 36° (18 per side)
  • Metal ball connector for durability
  • Square shower head
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Height:
11-3/4 in
IAPMO Listed -:
No
Length:
11-3/4 in
NSF Certified:
No
Pressure - Maximum:
80 psi
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Soft, Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/8 in