Shower Rail in Clear

You last purchased this on
 
Delta Faucet

Universal Showering Shower Rail in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Shower Rail in Clear

  • Fast #
  • Part #DBAS4BX
  • Item #302025
  • Manufacturer Part #BAS4BX
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits square Delta 15511 slide bar
  • Not for use with round slide bars
  • Clear material blends with shower decor
  • Includes tensioner
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
3/50 in
Faucet Material:
Brass
GSA Approved:
No
Height:
1-7/8 in
IAPMO Listed -:
No
Length:
3 in
Material:
Brass, Metal
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
1-1/2 in