0 items

Delta Faucet Windemere® Slip-On Tub Spout

DRP81273

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Windemere®
Color Finish
Stainless
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
No Handle
Spout Type
Pull Up, Slip On
Type
Tub Spout
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday