0 items

Delta Faucet Kelston® Small Lever Handle with Metal Accent

DA24

Color Finish

Starting at $19.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Description: Handle Accents

SPECIFICATIONS

ADA Compliant
Yes
Collection
Kelston®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Length
4-9/10 in
Material
Brass
Number of Handles
Single Handle
Width
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday