0 items

Delta Faucet Soap and Lotion Dispenser Assembly

DRP49302

Color Finish

Starting at $36.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass, Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday