0 items

Delta Faucet Victorian® Soap Dispenser Assembly

DRP37039

Color Finish

Starting at $63.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use as soap or lotion dispenser
  • Full collection carries old world charm through an entire home
  • Includes refill funnel
  • Large capacity 13-ounce bottle
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Spout Reach
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday