Soap Dispenser in Spotshield Stainless
Caroline Soap Dispenser in Spotshield Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Caroline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Height:
- 2-47/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 15-1/2 in
- Material:
- Plastic
- Maximum Height:
- 2-47/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 7 in