0 items

Delta Faucet Waterfall® Soap/Lotion Dispenser

DRP1001

Color Finish

Starting at $40.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use as soap or lotion dispenser
  • Includes refill funnel
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Replaced RP1000

SPECIFICATIONS

ADA Compliant
No
Capacity
13 oz
Collection
Waterfall®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Height
3-3/8 in
Installation Type
Deck Mount
Material
Plastic
Spout Height
2-1/2 in
Spout Reach
4-5/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday