0 items

Delta Faucet Classic® Soap or Lotion Dispenser

DRP1002

Color Finish

Starting at $37.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use as soap or lotion dispenser
  • Includes refill funnel
  • Large capacity 13-ounce bottle
  • Refillable from above the deck

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
13 oz
Collection
Classic®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Spout Height
3 in
Spout Reach
3-1/2 in
Spout Swivel
360°
Spout Type
Swivel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday