Delta Faucet
Soap or Lotion Dispenser in Brilliance Polished Nickel
Part #DRP1001PN | Item #1631561 | Manufacturer Part #RP1001PN
Product Details
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
- Replaced RP1000
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 4-4/25 in
Handle Material: Plastic
Height: 2-3/4 in
IAPMO Listed: Yes
Installation Type: Deck Mount
Material: Plastic
Maximum Height: 2-3/4 in
Side Spray: No
Smart Home Enabled: No
Spout Height: 3-3/50 in
Spout Reach: 3-4/25 in
Spout Swivel: 360°
Spout Type: Swivel
Type: Accessory
Weight: 0.689
Width: 3-13/100 in