1-5/8 in. Brass Basket Strainer in Arctic Stainless

You last purchased this on
 
Delta Faucet

1-5/8 in. Brass Basket Strainer in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-5/8 in. Brass Basket Strainer in Arctic Stainless

  • Fast #
  • Part #D72011AR
  • Item #4472332
  • Manufacturer Part #72011-AR
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-7/8" diameter brass flange
  • Drop-in basket with lift handle for ease of use
  • For bar/prep sink applications
  • All hardware required for installation is included
  • Comes with basket strainer which drops in and had a lift handle to easily discard contents
  • Secure mounting assembly
  • High quality finish - will resist rust and corrosion through everyday use
  • Solid brass construction ensures quality and reliability
  • Covered under Delta's limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Depth:
2-22/25 in
Drain Diameter:
2-7/8 in
End Connection 1:
NPSM
End Connections:
NPSM
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Material:
Brass
Side Spray:
No
Smart Home Enabled:
No
Strainer Size:
1-5/8 in
Style:
Traditional
Tailpiece Included:
No
Weight:
0.545 lb