0 items

Delta Faucet Spindle Lever Handle

DRP26852

Color Finish

Starting at $8.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Spindle

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta T17230 Shower Fixture and T17430-SOS Tub/Shower
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday