0 items

Delta Faucet Victorian® Spray and Hose Assembly

DRP53881

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For Victorian® kitchen models
  • To be used for Diamond Seal® technology models

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victorian®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
End Connection 1
Hose
End Connections
Hose
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday