Spray Assembly in Brilliance Stainless
Spray Assembly in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.535 lb
- Width:
- 3 in