Spray Assembly in Polished Chrome

Part #DRP43524  |  Item #3082097  |  Manufacturer Part #RP43524

$ 36.19 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Spray Assembly

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.75