0 items

Delta Faucet HydraChoice™ Spray Head

DSH5002

Color Finish

Starting at $17.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatically extends when water is turned on
  • Diameter: 1-3/4"
  • H2O Kinetic® technology
  • Rotates up to 50° in any direction
  • Rough, trim, and spray head required for complete unit

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Arm Mount
Flow Rate
1 gpm
Height
1-3/4 in
IAPMO Listed
No
Length
1 in
Material
Plastic
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday