Delta Faucet Pilar® Spray Hose and Diverter Assembly for Delta Faucet Company 11926-SS-DST Single-Handle Kitchen Faucet
DRP53880
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Delta 11926-SS-DST Single Handle Kitchen Faucet with Spray
- CARB OTC LEED Compliant
- No
- Collection
- Pilar®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Hose
- End Connections
- Hose
- GSA Approved
- No
- IAPMO Listed
- No
- Material
- Plastic
- NSF Certified
- No
- Spout Type
- Diverter
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday