0 items

Delta Faucet Square Wall Elbow for Hand Shower

D50570

Color Finish

Starting at $43.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 in. IPS female inlet
  • 1/2 in. NPSM outlet for connecting to shower hoses
  • For new construction installation
  • May be used with Delta handshowers
  • Square design for a more modern look

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Faucet Connection
NPSM, NPT
Faucet Connection Size
1/2 in
Height
2-1/8 in
Installation Type
Wall Mount
Length
1-1/16 in
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday