Brass Escutcheon Screw in Brilliance® Stainless
Brass Escutcheon Screw in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Length: 3-4/5"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- T14094, T14194, T14294 and T14494
- CSA Certified:
- CSA B125
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 4-13/100 in
- Faucet Part Type:
- Escutcheon Screw
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb